ESD Mid Fabric Tilt Chair w/Casters
- Mfr # 9351M-E-EBF-CARD5S
- Zoro # G023559629
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18 in
Back Tilt Backward
15 Degrees
Includes Arms
Armless
Number of Glides
1
Seat Height - Maximum
26 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9351M-E-EBF-CARD5S
- Zoro #
- G023559629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 18 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Thickness
- 3 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 19 in
- For Workbench Height
- 30 in to 37 1/2 in
- Back Width
- 17 1/2 in
- Back Height
- 16 in
Description
ESD Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.