Shop BEVCO
See all product information
Create Account
ESD Tall Chair w/Casters
- Mfr # 7550E-CARD5S
- Zoro # G423559298
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
31 1/2 in to 41 1/2 in
ESD-Safe
ESD-Safe
Seat Tilt Backward
0 Degrees
Number of Glides
1
Base Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7550E-CARD5S
- Zoro #
- G423559298
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- ESD-Safe
- ESD-Safe
- Seat Tilt Backward
- 0 Degrees
- Number of Glides
- 1
- Base Material
- Aluminum
- Foot Support
- Yes
- Seat Material
- Polyurethane
- Back Tilt Forward
- 0 Degrees
- Color
- Black
- Number of Casters
- 5
- Standards
- ANSI/BIFMA, UL
- Seat Tilt Forward
- 0 Degrees
- Back Tilt Backward
- 0 Degrees
- Product Type
- ESD Chair
- Includes Arms
- Armless
- Assembly
- Yes
- Weight Capacity
- 300 lb
- Wire Color
- Black
Dimensions
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Back Height
- 12 1/2 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
- Seat Width
- 18 1/2 in
- Seat Height - Maximum
- 30 1/2 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.