Shop BEVCO
See all product information
Create Account
ISO 5 Heavy-Duty Tall Poly Chair w/Caste
- Mfr # 7500DC-3750S/5
- Zoro # G523558665
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Seat Width
19 1/4 in
Assembly
Yes
Seat Tilt Forward
0 Degrees
Seat Thickness
1 1/2 in
For Workbench Height
33 in to 43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7500DC-3750S/5
- Zoro #
- G523558665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 19 1/4 in
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 33 in to 43 in
- Seat Depth
- 17 1/4 in
- Seat Height - Minimum
- 21 in
- Seat Height - Maximum
- 31 in
- Back Width
- 15 1/2 in
- Back Height
- 14 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.