Shop BEVCO
See all product information
Create Account
ESD Mid Vinyl Tilt Chair w/Casters
- Mfr # 9351M-E-BKV-CARD5S
- Zoro # G823558167
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
30 in to 37 1/2 in
Seat Width
20 in
Back Tilt Backward
15 Degrees
Number of Glides
1
Seat Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351M-E-BKV-CARD5S
- Zoro #
- G823558167
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Back Tilt Backward
- 15 Degrees
- Number of Glides
- 1
- Assembly
- Yes
- Color
- Black
- Foot Support
- Yes
- Seat Tilt Backward
- 6 Degrees
- ESD-Safe
- ESD-Safe
- Seat Tilt Forward
- 6 Degrees
- Number of Casters
- 5
- Back Tilt Forward
- 11 Degrees
- Base Material
- Aluminum
- Seat Material
- Polyurethane
- Product Type
- ESD Chair
- Weight Capacity
- 350 lb
- Standards
- ANSI/BIFMA, UL
- Includes Arms
- Armless
- Wire Color
- Black
Dimensions
- For Workbench Height
- 30 in to 37 1/2 in
- Seat Width
- 20 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
- Seat Height - Minimum
- 19 in
- Back Height
- 16 in
- Back Width
- 17 1/2 in
- Seat Height - Maximum
- 26 1/2 in
Description
ESD Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.