Shop BEVCO
See all product information
Create Account
ISO 7 Tall Vinyl Chair w/Casters
- Mfr # 9551MC4-BLU-3850S/5
- Zoro # G023558219
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Foot Support
Yes
Seat Tilt Backward
6 Degrees
Seat Thickness
3 in
ESD-Safe
Not ESD Safe
Back Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551MC4-BLU-3850S/5
- Zoro #
- G023558219
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Foot Support
- Yes
- Seat Tilt Backward
- 6 Degrees
- ESD-Safe
- Not ESD Safe
- Number of Glides
- 1
- Back Tilt Forward
- 11 Degrees
- Back Tilt Backward
- 15 Degrees
- Number of Casters
- 5
- Color
- Blue
- Assembly
- Yes
- Product Type
- Cleanroom Chair
- Seat Material
- Polyurethane
- Base Material
- Aluminum
- Cleanroom Class
- ISO 7
- Includes Arms
- Armless
- Standards
- ANSI/BIFMA, UL
- Seat Tilt Forward
- 6 Degrees
- Weight Capacity
- 350 lb
- Wire Color
- Blue
Dimensions
- Seat Thickness
- 3 in
- Back Height
- 16 in
- Seat Width
- 20 in
- Seat Height - Maximum
- 31 1/2 in
- Back Width
- 17 1/2 in
- For Workbench Height
- 32 1/2 in to 42 1/2 in
- Seat Depth
- 18 in
- Seat Height - Minimum
- 21 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.