ESD Tall Fabric Stool
- Mfr # 3550E-F-EB
- Zoro # G523558849
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Fabric
Weight Capacity
300 lb
Seat Thickness
2 3/4 in
Includes
(5) ESD Mushroom Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550E-F-EB
- Zoro #
- G523558849
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Color
- Black
- Material
- Fabric
- Weight Capacity
- 300 lb
- Includes
- (5) ESD Mushroom Glides
- Product Type
- Stool
- Assembly
- Yes
- ESD-Safe
- ESD-Safe
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Number of Glides
- 1
- Stool Weight
- 14 lb
- Base Material
- Aluminum
- Foot Support
- No
- Standards
- ASNI/BIFMA, UL
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Seat Thickness
- 2 3/4 in
- Overall Height
- 31 1/2 in
- Seat Height - Maximum
- 30 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Depth
- 16 in
- Seat Width
- 16 in
- Overall Depth
- 16 in
- Overall Width
- 25 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Fabric, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.