ESD Tall Vinyl Stool w/Casters
- Mfr # 3550E-V-BK-CARD5S
- Zoro # G123559307
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Seat Depth
16 in
Assembly
Yes
Seat Height - Minimum
20 1/2 in
Standards
ASNI/BIFMA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3550E-V-BK-CARD5S
- Zoro #
- G123559307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 16 in
- Seat Height - Minimum
- 20 1/2 in
- Overall Width
- 25 in
- Overall Depth
- 16 in
- Seat Width
- 16 in
- Seat Height - Maximum
- 30 1/2 in
- Seat Thickness
- 2 3/4 in
- Overall Height
- 26 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Details
- Item
- Stool
- Material
- Vinyl
- Assembly
- Yes
- Standards
- ASNI/BIFMA, UL
- Stool Weight
- 15 lb
- Foot Support
- No
- Color
- Black
- Number of Glides
- 1
- ESD-Safe
- ESD-Safe
- Base Material
- Aluminum
- Product Type
- Stool
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Weight Capacity
- 300 lb
- Shell Material
- Vinyl
- Wire Color
- Black
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.