Shop BEVCO
See all product information
Create Account
ESD Tall Fabric Tubular Steel Stool
- Mfr # 3610E-F-EB
- Zoro # G023558837
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Overall Height
29 in
Seat Width
16 in
Standards
ASNI/BIFMA, UL
Overall Depth
16 in
Stool Weight
19 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3610E-F-EB
- Zoro #
- G023558837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 29 in
- Seat Width
- 16 in
- Overall Depth
- 16 in
- Seat Height - Minimum
- 24 in
- Overall Width
- 25 in
- Seat Depth
- 16 in
- Seat Thickness
- 2 3/4 in
- Seat Height - Maximum
- 29 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Fabric, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.