ESD Tall Fabric Tubular Steel Stool w/Ca
- Mfr # 3610E-F-EB-CARD5S
- Zoro # G823558914
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Maximum
29 in
Overall Width
25 in
Stool Weight
20 lb
Seat Thickness
2 3/4 in
Base Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610E-F-EB-CARD5S
- Zoro #
- G823558914
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Stool Weight
- 20 lb
- Base Material
- Steel
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Number of Glides
- 1
- Foot Support
- No
- Material
- Fabric
- Assembly
- Yes
- Standards
- ASNI/BIFMA, UL
- ESD-Safe
- ESD-Safe
- Product Type
- Stool
- Color
- Black
- Weight Capacity
- 300 lb
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Seat Height - Maximum
- 29 in
- Overall Width
- 25 in
- Seat Thickness
- 2 3/4 in
- Overall Depth
- 16 in
- Seat Height - Minimum
- 24 in
- Seat Depth
- 16 in
- Seat Width
- 16 in
- Overall Height
- 29 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Fabric, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.