ISO 5 Heavy-Duty Desk Poly Tilt Chair
- Mfr # 7001DC
- Zoro # G723558236
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Seat Tilt Backward
6 Degrees
Back Tilt Forward
11 Degrees
Seat Height - Minimum
15 in
For Workbench Height
25 in to 30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7001DC
- Zoro #
- G723558236
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Foot Support
- No
- Seat Tilt Backward
- 6 Degrees
- Back Tilt Forward
- 11 Degrees
- Includes Arms
- Armless
- Seat Tilt Forward
- 6 Degrees
- Seat Material
- Polyurethane
- ESD-Safe
- Not ESD Safe
- Weight Capacity
- 350 lb
- Assembly
- Yes
- Back Tilt Backward
- 15 Degrees
- Base Material
- Nylon
- Number of Casters
- 0
- Cushion Material
- Polyurethane
- Standards
- ANSI/BIFMA, UL
- Product Type
- Cleanroom Chair
- Color
- Black
- Number of Glides
- 1
- Cleanroom Class
- ISO 5
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 15 in
- For Workbench Height
- 25 in to 30 in
- Seat Width
- 19 1/4 in
- Back Height
- 14 1/2 in
- Back Width
- 15 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 1/4 in
- Seat Height - Maximum
- 20 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.