ESD Tall Tilt Chair w/Casters
- Mfr # 7551E-CARD5S
- Zoro # G223557975
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Back Height
12 1/2 in
Number of Casters
5
Foot Support
Yes
Seat Material
Polyurethane
Seat Tilt Forward
6 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7551E-CARD5S
- Zoro #
- G223557975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Back Height
- 12 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 30 1/2 in
- Seat Width
- 18 1/2 in
- Seat Depth
- 17 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.