Shop BEVCO
See all product information
Create Account
ESD Tall Vinyl Stool
- Mfr # 3550E-V-BK
- Zoro # G923558913
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Stool Weight
14 lb
Color
Black
Number of Glides
1
Product Type
Stool
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550E-V-BK
- Zoro #
- G923558913
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Stool Weight
- 14 lb
- Color
- Black
- Number of Glides
- 1
- Product Type
- Stool
- Material
- Vinyl
- Assembly
- Yes
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Base Material
- Aluminum
- Weight Capacity
- 300 lb
- Foot Support
- No
- Includes
- (5) ESD Mushroom Glides
- ESD-Safe
- ESD-Safe
- Standards
- ASNI/BIFMA, UL
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Width
- 16 in
- Overall Height
- 26 in
- Seat Depth
- 16 in
- Overall Depth
- 16 in
- Seat Thickness
- 2 3/4 in
- Seat Height - Maximum
- 30 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Overall Width
- 25 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.