Shop BEVCO
See all product information
Create Account
ISO 5 Tall Tilt Chair
- Mfr # 9551MC2-BLK
- Zoro # G423558451
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Forward
11 Degrees
Seat Material
Polyurethane
Weight Capacity
350 lb
For Workbench Height
31 1/2 in to 41 1/2 in
Product Type
Cleanroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551MC2-BLK
- Zoro #
- G423558451
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Back Tilt Forward
- 11 Degrees
- Seat Material
- Polyurethane
- Weight Capacity
- 350 lb
- Product Type
- Cleanroom Chair
- Color
- Black
- Number of Casters
- 0
- ESD-Safe
- Not ESD Safe
- Assembly
- Yes
- Seat Tilt Backward
- 6 Degrees
- Foot Support
- Yes
- Base Material
- Aluminum
- Number of Glides
- 1
- Seat Tilt Forward
- 6 Degrees
- Back Tilt Backward
- 15 Degrees
- Includes Arms
- Armless
- Standards
- ANSI/BIFMA, UL
- Cleanroom Class
- ISO 5
- Wire Color
- Black
Dimensions
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Back Width
- 17 1/2 in
- Seat Height - Maximum
- 31 1/2 in
- Back Height
- 16 in
- Seat Depth
- 18 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Width
- 20 in
- Seat Thickness
- 3 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.