ESD Tall Vinyl Tilt Chair w/Casters
- Mfr # 9551M-E-BKV-CARD5S
- Zoro # G623558848
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
Armless
ESD-Safe
ESD-Safe
For Workbench Height
32 1/2 in to 42 1/2 in
Seat Depth
18 in
Seat Height - Minimum
21 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551M-E-BKV-CARD5S
- Zoro #
- G623558848
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Includes Arms
- Armless
- ESD-Safe
- ESD-Safe
- Back Tilt Backward
- 15 Degrees
- Product Type
- ESD Chair
- Foot Support
- Yes
- Number of Casters
- 5
- Assembly
- Yes
- Seat Material
- Polyurethane
- Back Tilt Forward
- 11 Degrees
- Seat Tilt Forward
- 6 Degrees
- Number of Glides
- 1
- Seat Tilt Backward
- 6 Degrees
- Base Material
- Aluminum
- Weight Capacity
- 350 lb
- Color
- Black
- Standards
- ANSI/BIFMA, UL
- Wire Color
- Black
Dimensions
- For Workbench Height
- 32 1/2 in to 42 1/2 in
- Seat Depth
- 18 in
- Seat Height - Minimum
- 21 1/2 in
- Back Height
- 16 in
- Seat Height - Maximum
- 31 1/2 in
- Back Width
- 17 1/2 in
- Seat Width
- 20 in
- Seat Thickness
- 3 in
Description
ESD Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.