Shop BEVCO
See all product information
Create Account
ISO 5 Desk Tilt Chair w/Casters
- Mfr # 9051MC2-BLK-3850S/5
- Zoro # G723558380
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Backward
15 Degrees
Seat Thickness
3 in
Seat Material
Polyurethane
Weight Capacity
350 lb
Seat Height - Minimum
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9051MC2-BLK-3850S/5
- Zoro #
- G723558380
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Back Tilt Backward
- 15 Degrees
- Seat Material
- Polyurethane
- Weight Capacity
- 350 lb
- Seat Tilt Backward
- 6 Degrees
- Color
- Black
- Product Type
- Cleanroom Chair
- Seat Tilt Forward
- 6 Degrees
- Cleanroom Class
- ISO 5
- Base Material
- Aluminum
- Number of Casters
- 5
- Includes Arms
- Armless
- Assembly
- Yes
- Standards
- ANSI/BIFMA, UL
- Back Tilt Forward
- 11 Degrees
- Foot Support
- No
- ESD-Safe
- Not ESD Safe
- Number of Glides
- 1
- Wire Color
- Black
Dimensions
- Seat Thickness
- 3 in
- Seat Height - Minimum
- 15 1/2 in
- Back Height
- 16 in
- For Workbench Height
- 26 1/2 in to 32 in
- Seat Width
- 20 in
- Seat Height - Maximum
- 21 in
- Seat Depth
- 18 in
- Back Width
- 17 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.