ISO 4 Desk Poly Tilt Chair w/Casters
- Mfr # 7001C1-BLK-3850S/5
- Zoro # G223558132
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Seat Width
18 1/2 in
Standards
ANSI/BIFMA, UL
Base Material
Nylon
Includes Arms
Armless
Foot Support
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7001C1-BLK-3850S/5
- Zoro #
- G223558132
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Standards
- ANSI/BIFMA, UL
- Base Material
- Nylon
- Includes Arms
- Armless
- Foot Support
- No
- Seat Material
- Polyurethane
- Product Type
- Cleanroom Chair
- Weight Capacity
- 300 lb
- Back Tilt Backward
- 15 Degrees
- Seat Tilt Backward
- 6 Degrees
- ESD-Safe
- Not ESD Safe
- Number of Casters
- 5
- Seat Tilt Forward
- 6 Degrees
- Assembly
- Yes
- Cleanroom Class
- ISO 4
- Back Tilt Forward
- 11 Degrees
- Number of Glides
- 1
- Color
- Black
- Wire Color
- Black
Dimensions
- Seat Width
- 18 1/2 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 20 in
- Back Height
- 12 1/2 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 26 in to 31 in
- Seat Height - Minimum
- 15 in
- Seat Thickness
- 1 1/2 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.