Shop BEVCO

ESD Mid Poly Chair

  • Mfr # 7350E
  • Zoro # G523558535

product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

Base Material
Aluminum
Seat Tilt Backward
0 Degrees
Back Tilt Forward
0 Degrees
Includes Arms
Armless
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7350E
Zoro #
G523558535
UPC #
-
Country of Origin
United States

Dimensions

Seat Width
18 1/2 in
Seat Height - Minimum
17 1/2 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
25 in
Back Width
16 1/2 in
For Workbench Height
27 1/2 in to 35 in
Seat Depth
17 in
Back Height
12 1/2 in

Details

Item
ESD Chair
Base Material
Aluminum
Seat Tilt Backward
0 Degrees
Back Tilt Forward
0 Degrees
Includes Arms
Armless
Standards
ANSI/BIFMA, UL
Number of Casters
0
Back Tilt Backward
0 Degrees
Number of Glides
1
Seat Material
Polyurethane
Product Type
ESD Chair
ESD-Safe
ESD-Safe
Assembly
Yes
Seat Tilt Forward
0 Degrees
Foot Support
Yes
Color
Black
Weight Capacity
300 lb
Wire Color
Black

Description

ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.