ESD/ISO 5 Mid Vinyl Stool w/Casters
- Mfr # 3350E2-V-BK-CARD5S
- Zoro # G323558124
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
ESD-Safe
Product Type
Stool
Number of Glides
1
Overall Depth
16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3350E2-V-BK-CARD5S
- Zoro #
- G323558124
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- ESD-Safe
- ESD-Safe
- Product Type
- Stool
- Number of Glides
- 1
- Color
- Black
- Assembly
- Yes
- Base Material
- Aluminum
- Material
- Vinyl
- Stool Weight
- 14 lb
- Standards
- ASNI/BIFMA, UL
- Foot Support
- No
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Cleanroom Class
- ISO 5
- Weight Capacity
- 300 lb
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Overall Depth
- 16 in
- Seat Height - Maximum
- 25 in
- Seat Thickness
- 2 3/4 in
- Overall Height
- 26 in
- Seat Depth
- 16 in
- Seat Width
- 16 in
- Seat Height - Minimum
- 17 1/2 in
- Overall Width
- 25 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.