ISO 4 Desk Poly Stool w/Casters
- Mfr # 3050C1-P-3850S/5
- Zoro # G623559487
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Stool Weight
14 lb
Assembly
Yes
Material
Polyurethane
Seat Height - Minimum
15 in
Base Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050C1-P-3850S/5
- Zoro #
- G623559487
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Stool Weight
- 14 lb
- Assembly
- Yes
- Material
- Polyurethane
- Base Material
- Aluminum
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Color
- Black
- Cleanroom Class
- ISO 4
- Foot Support
- No
- ESD-Safe
- Not ESD Safe
- Product Type
- Stool
- Number of Glides
- 1
- Weight Capacity
- 300 lb
- Standards
- ASNI/BIFMA, UL
- Shell Material
- Polyurethane
- Wire Color
- Black
- Traction Material
- Polyurethane
Dimensions
- Seat Height - Minimum
- 15 in
- Seat Width
- 14 in
- Seat Depth
- 14 in
- Seat Thickness
- 2 in
- Overall Width
- 25 in
- Seat Height - Maximum
- 20 in
- Overall Height
- 19 1/2 in
- Overall Depth
- 14 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 14 in, Seat Width 14 in, Color Black, Material Polyurethane, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.