ISO 4 Mid Poly Tilt Chair
- Mfr # 7301C1-BLK
- Zoro # G923558456
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Base Material
Nylon
Standards
ANSI/BIFMA, UL
ESD-Safe
Not ESD Safe
Foot Support
Yes
Seat Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7301C1-BLK
- Zoro #
- G923558456
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Base Material
- Nylon
- Standards
- ANSI/BIFMA, UL
- ESD-Safe
- Not ESD Safe
- Foot Support
- Yes
- Seat Material
- Polyurethane
- Product Type
- Cleanroom Chair
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 4
- Seat Tilt Backward
- 6 Degrees
- Includes Arms
- Armless
- Color
- Black
- Number of Casters
- 0
- Number of Glides
- 1
- Assembly
- Yes
- Back Tilt Backward
- 15 Degrees
- Back Tilt Forward
- 11 Degrees
- Seat Tilt Forward
- 6 Degrees
- Wire Color
- Black
Dimensions
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- Back Height
- 12 1/2 in
- For Workbench Height
- 29 in to 36 1/2 in
- Seat Height - Minimum
- 19 1/2 in
- Seat Width
- 18 1/2 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Thickness
- 1 1/2 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.