ESD/ISO 7 Tall Chair
- Mfr # 9550ME4-BLK
- Zoro # G223558637
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
ESD-Safe
Back Width
17 1/2 in
Seat Tilt Forward
0 Degrees
Number of Glides
1
Product Type
ESD/Cleanroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9550ME4-BLK
- Zoro #
- G223558637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Back Width
- 17 1/2 in
- Seat Depth
- 18 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Width
- 20 in
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Seat Height - Maximum
- 31 1/2 in
- Seat Thickness
- 3 in
- Back Height
- 16 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.