ISO 4 Desk Poly Chair w/Casters
- Mfr # 7000C1-BLK-3850S/5
- Zoro # G623558374
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Cleanroom Class
ISO 4
Back Height
12 1/2 in
Weight Capacity
300 lb
Seat Height - Maximum
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000C1-BLK-3850S/5
- Zoro #
- G623558374
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Foot Support
- No
- Cleanroom Class
- ISO 4
- Weight Capacity
- 300 lb
- Base Material
- Nylon
- Number of Glides
- 1
- Includes Arms
- Armless
- Seat Tilt Forward
- 0 Degrees
- Number of Casters
- 5
- Standards
- ANSI/BIFMA, UL
- ESD-Safe
- Not ESD Safe
- Back Tilt Backward
- 0 Degrees
- Color
- Black
- Seat Tilt Backward
- 0 Degrees
- Assembly
- Yes
- Seat Material
- Polyurethane
- Back Tilt Forward
- 0 Degrees
- Product Type
- Cleanroom Chair
- Wire Color
- Black
Dimensions
- Back Height
- 12 1/2 in
- Seat Height - Maximum
- 20 in
- For Workbench Height
- 26 in to 31 in
- Seat Width
- 18 1/2 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 15 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.