Shop BEVCO
See all product information
Create Account
ISO 4 Tall Poly Tubular Steel Stool w/Ca
- Mfr # 3610C1-P-CADS/5
- Zoro # G023559940
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Assembly
Yes
Seat Height - Maximum
29 in
Features
360 Degrees Swivel, Heavy-Duty Construction
Product Type
Stool
Overall Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610C1-P-CADS/5
- Zoro #
- G023559940
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Assembly
- Yes
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Product Type
- Stool
- Standards
- ASNI/BIFMA, UL
- Color
- Black
- Material
- Polyurethane
- Base Material
- Steel
- Number of Glides
- 1
- Stool Weight
- 20 lb
- Cleanroom Class
- ISO 4
- ESD-Safe
- Not ESD Safe
- Foot Support
- No
- Weight Capacity
- 300 lb
- Shell Material
- Polyurethane
- Wire Color
- Black
- Traction Material
- Polyurethane
Dimensions
- Seat Height - Maximum
- 29 in
- Overall Width
- 25 in
- Seat Height - Minimum
- 24 in
- Overall Depth
- 14 in
- Overall Height
- 28 in
- Seat Width
- 14 in
- Seat Thickness
- 2 in
- Seat Depth
- 14 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 14 in, Seat Width 14 in, Color Black, Material Polyurethane, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.