ISO 7 Mid Vinyl Chair w/Casters
- Mfr # 9351MC4-BLU-3850S/5
- Zoro # G023558899
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Seat Width
20 in
Number of Glides
1
Product Type
Cleanroom Chair
ESD-Safe
Not ESD Safe
Standards
ANSI/BIFMA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351MC4-BLU-3850S/5
- Zoro #
- G023558899
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Number of Glides
- 1
- Product Type
- Cleanroom Chair
- ESD-Safe
- Not ESD Safe
- Standards
- ANSI/BIFMA, UL
- Seat Material
- Polyurethane
- Cleanroom Class
- ISO 7
- Base Material
- Aluminum
- Seat Tilt Backward
- 6 Degrees
- Seat Tilt Forward
- 6 Degrees
- Back Tilt Backward
- 15 Degrees
- Color
- Blue
- Assembly
- Yes
- Foot Support
- Yes
- Back Tilt Forward
- 11 Degrees
- Number of Casters
- 5
- Weight Capacity
- 350 lb
- Includes Arms
- Armless
- Wire Color
- Blue
Dimensions
- Seat Width
- 20 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Height - Minimum
- 19 in
- Back Height
- 16 in
- For Workbench Height
- 30 in to 37 1/2 in
- Back Width
- 17 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.