Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Tall Tilt Chair
- Mfr # 9551ME2-BLK
- Zoro # G423558772
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Backward
6 Degrees
Seat Tilt Forward
6 Degrees
Foot Support
Yes
Cleanroom Class
ISO 5
Base Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551ME2-BLK
- Zoro #
- G423558772
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Seat Tilt Backward
- 6 Degrees
- Seat Tilt Forward
- 6 Degrees
- Foot Support
- Yes
- Cleanroom Class
- ISO 5
- Base Material
- Aluminum
- Back Tilt Forward
- 11 Degrees
- Product Type
- ESD/Cleanroom Chair
- Number of Glides
- 1
- ESD-Safe
- ESD-Safe
- Seat Material
- Polyurethane
- Weight Capacity
- 350 lb
- Color
- Black
- Includes Arms
- Armless
- Assembly
- Yes
- Number of Casters
- 0
- Standards
- ANSI/BIFMA, UL
- Back Tilt Backward
- 15 Degrees
- Wire Color
- Black
Dimensions
- Back Width
- 17 1/2 in
- Seat Height - Maximum
- 31 1/2 in
- Seat Width
- 20 in
- Seat Depth
- 18 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Thickness
- 3 in
- Back Height
- 16 in
- For Workbench Height
- 31 1/2 in to 41 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.