ISO 5 Heavy-Duty Tall Poly Tilt Chair w/
- Mfr # 7501DC-3750S/5
- Zoro # G223558941
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Minimum
21 in
Back Tilt Forward
11 Degrees
Back Height
14 1/2 in
Seat Material
Polyurethane
Back Width
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7501DC-3750S/5
- Zoro #
- G223558941
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Back Tilt Forward
- 11 Degrees
- Seat Material
- Polyurethane
- Product Type
- Cleanroom Chair
- Back Tilt Backward
- 15 Degrees
- Base Material
- Nylon
- Foot Support
- Yes
- Weight Capacity
- 350 lb
- Color
- Black
- Includes Arms
- Armless
- Seat Tilt Forward
- 6 Degrees
- Number of Glides
- 1
- Seat Tilt Backward
- 6 Degrees
- Standards
- ANSI/BIFMA, UL
- Number of Casters
- 5
- Cushion Material
- Polyurethane
- ESD-Safe
- Not ESD Safe
- Cleanroom Class
- ISO 5
- Assembly
- Yes
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 21 in
- Back Height
- 14 1/2 in
- Back Width
- 15 1/2 in
- For Workbench Height
- 33 in to 43 in
- Seat Height - Maximum
- 31 in
- Seat Depth
- 17 1/4 in
- Seat Width
- 19 1/4 in
- Seat Thickness
- 1 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.