Shop BEVCO
See all product information
Create Account
ISO 4 Mid Poly Tilt Chair w/Casters
- Mfr # 7301C1-BLK-3850S/5
- Zoro # G523559488
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Assembly
Yes
Base Material
Nylon
Cleanroom Class
ISO 4
Foot Support
Yes
Seat Thickness
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7301C1-BLK-3850S/5
- Zoro #
- G523559488
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Assembly
- Yes
- Base Material
- Nylon
- Cleanroom Class
- ISO 4
- Foot Support
- Yes
- ESD-Safe
- Not ESD Safe
- Seat Tilt Backward
- 6 Degrees
- Back Tilt Forward
- 11 Degrees
- Includes Arms
- Armless
- Seat Tilt Forward
- 6 Degrees
- Seat Material
- Polyurethane
- Back Tilt Backward
- 15 Degrees
- Number of Glides
- 1
- Standards
- ANSI/BIFMA, UL
- Color
- Black
- Product Type
- Cleanroom Chair
- Weight Capacity
- 300 lb
- Number of Casters
- 5
- Wire Color
- Black
Dimensions
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
- Seat Width
- 18 1/2 in
- Seat Height - Minimum
- 19 1/2 in
- Seat Height - Maximum
- 26 1/2 in
- Back Width
- 16 1/2 in
- Back Height
- 12 1/2 in
- For Workbench Height
- 29 in to 36 1/2 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.