ISO 4 Tall Poly Tilt Chair w/Casters
- Mfr # 7501C1-BLK-3850S/5
- Zoro # G323558599
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Back Width
16 1/2 in
Weight Capacity
300 lb
Back Height
12 1/2 in
Cleanroom Class
ISO 4
Seat Tilt Backward
6 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7501C1-BLK-3850S/5
- Zoro #
- G323558599
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 4
- Seat Tilt Backward
- 6 Degrees
- Foot Support
- Yes
- Back Tilt Forward
- 11 Degrees
- Color
- Black
- Seat Tilt Forward
- 6 Degrees
- Assembly
- Yes
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Number of Casters
- 5
- Product Type
- Cleanroom Chair
- Base Material
- Nylon
- Includes Arms
- Armless
- Standards
- ANSI/BIFMA, UL
- Number of Glides
- 1
- Back Tilt Backward
- 15 Degrees
- Wire Color
- Black
Dimensions
- Back Width
- 16 1/2 in
- Back Height
- 12 1/2 in
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 32 in to 42 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 31 in
- Seat Height - Minimum
- 21 in
- Seat Width
- 18 1/2 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.