Shop BEVCO
See all product information
Create Account
ISO 5 Heavy-Duty Desk Poly Tilt Chair w/
- Mfr # 7001DC-3750S/5
- Zoro # G323558803
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Base Material
Nylon
Seat Height - Minimum
15 in
Number of Casters
5
Seat Height - Maximum
20 in
Back Tilt Backward
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7001DC-3750S/5
- Zoro #
- G323558803
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Base Material
- Nylon
- Number of Casters
- 5
- Back Tilt Backward
- 15 Degrees
- Color
- Black
- Cleanroom Class
- ISO 5
- Number of Glides
- 1
- Standards
- ANSI/BIFMA, UL
- Product Type
- Cleanroom Chair
- Foot Support
- No
- Seat Material
- Polyurethane
- Cushion Material
- Polyurethane
- Includes Arms
- Armless
- Seat Tilt Backward
- 6 Degrees
- ESD-Safe
- Not ESD Safe
- Assembly
- Yes
- Seat Tilt Forward
- 6 Degrees
- Back Tilt Forward
- 11 Degrees
- Weight Capacity
- 350 lb
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 15 in
- Seat Height - Maximum
- 20 in
- Back Height
- 14 1/2 in
- For Workbench Height
- 27 in to 32 in
- Seat Depth
- 17 1/4 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 19 1/4 in
- Back Width
- 15 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.