ISO 7 Desk Vinyl Tilt Chair w/Casters
- Mfr # 9051MC4-BLU-3850S/5
- Zoro # G723558038
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Cleanroom Class
ISO 7
Back Tilt Forward
11 Degrees
Seat Height - Maximum
21 in
Seat Material
Polyurethane
Number of Glides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9051MC4-BLU-3850S/5
- Zoro #
- G723558038
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Cleanroom Class
- ISO 7
- Back Tilt Forward
- 11 Degrees
- Seat Material
- Polyurethane
- Number of Glides
- 1
- Foot Support
- No
- Seat Tilt Forward
- 6 Degrees
- Base Material
- Aluminum
- Assembly
- Yes
- Standards
- ANSI/BIFMA, UL
- Seat Tilt Backward
- 6 Degrees
- Weight Capacity
- 350 lb
- ESD-Safe
- Not ESD Safe
- Color
- Blue
- Back Tilt Backward
- 15 Degrees
- Product Type
- Cleanroom Chair
- Includes Arms
- Armless
- Number of Casters
- 5
- Wire Color
- Blue
Dimensions
- Seat Height - Maximum
- 21 in
- Seat Height - Minimum
- 15 1/2 in
- Seat Thickness
- 3 in
- Back Height
- 16 in
- Seat Depth
- 18 in
- Seat Width
- 20 in
- Back Width
- 17 1/2 in
- For Workbench Height
- 26 1/2 in to 32 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.