ESD Mid Vinyl Tilt Chair w/Casters
- Mfr # 9351M-E-BLV-CARD5S
- Zoro # G323560080
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Product Type
ESD Chair
ESD-Safe
ESD-Safe
Back Tilt Backward
15 Degrees
Seat Height - Maximum
26 1/2 in
Foot Support
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351M-E-BLV-CARD5S
- Zoro #
- G323560080
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Product Type
- ESD Chair
- ESD-Safe
- ESD-Safe
- Back Tilt Backward
- 15 Degrees
- Foot Support
- Yes
- Seat Material
- Polyurethane
- Weight Capacity
- 350 lb
- Back Tilt Forward
- 11 Degrees
- Includes Arms
- Armless
- Base Material
- Aluminum
- Color
- Blue
- Assembly
- Yes
- Number of Glides
- 1
- Seat Tilt Forward
- 6 Degrees
- Seat Tilt Backward
- 6 Degrees
- Standards
- ANSI/BIFMA, UL
- Number of Casters
- 5
- Wire Color
- Blue
Dimensions
- Seat Height - Maximum
- 26 1/2 in
- For Workbench Height
- 30 in to 37 1/2 in
- Back Width
- 17 1/2 in
- Back Height
- 16 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 19 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
Description
ESD Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.