ELITE 2nd Gen, LED Flat Panel Cloud Design, Ad Wt 40W/50W/60W/70W, 8750 Lm, Adj CCT 4K/5K/65K, 2X4, 2PK

  • Mfr # 156751

  • Zoro # G715188823


product price: $205.99
/pk 2, $103.00/ea
Free Shipping & Returns

Key Features

Lumens
8750 lm
Fixture Voltage
120-277V AC
Color Temperature
4000K/5000K/6500K
Housing Material
Aluminum, PC
Watts
40W/50W/60W/70W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156751
Zoro #
G715188823
UPC #
850060855375
Country of Origin
China

Dimensions

Width
47.83 in
Length
23.82 in
Depth
1.85 in

Details

Lumens
8750 lm
Fixture Voltage
120-277V AC
Color Temperature
4000K/5000K/6500K
Housing Material
Aluminum, PC
Watts
40W/50W/60W/70W
Beam Angle
115°
CRI
>80
IP Rating
IP20
Color
White

Description

The Elite 2nd Gen gives a soothing experience by offering realistically close simulation of natural sky in indoor spaces. The panels provides for improved focus and concentration with reduced glare and uniform illumination. The Elite 2nd Gen come with easy installation and fit seamlessly into any 2x4 & 2x2 drop ceiling. An optional surface mount kit is also available. These UL Certified panels are ideal for brightening up indoor spaces with soothing shades of blue and white to replicate the outdoor experience. They are ideal for corporate environments, educational & health facilities, basements, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products