FORTE LED Wall Pack Adj Watt 80W-150W 22500 Lm Adj CCT 3000K-5000K 120-277Vac Built In Photocell

  • Mfr # 156994

  • Zoro # G915622776


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277VAC
Width
9.28 in
Height
6.42 in
Length
18.72 in
Watts
Adj Watt 80W/100W/120W/150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156994
Zoro #
G915622776
UPC #
850068117451
Country of Origin
China

Dimensions

Width
9.28 in
Height
6.42 in
Length
18.72 in

Details

Voltage
120-277VAC
Watts
Adj Watt 80W/100W/120W/150W
Lumens
22500Lm
Color Temperature
Adj CCT 3000K/4000K/5000K
CRI
>80
IP Rating
IP65
Housing Material
Die-cast aluminum
Beam Angle
140°
Color
Bronze

Description

Beyond LEDs FORTE wall pack is the newest, most innovative and feature rich product of 2024. It offers 4 Adjustable wattages and 3 Adjustable CCT with energy-efficient LED technology. FORTE comes with Built-in photocell


  • Up to 150LM/W
  • CCT 3000K / 4000K / 5000K
  • Input Voltage 120-277Vac
  • Built-in Photocell
  • Glass Diffuser
  • UL & DLC Listed
  • 5 Years warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.