Shop BEYONDGREEN
See all product information
Create Account
Jumbo Straws, 2500PK
- Mfr # STR0775BLK-BUW
- Zoro # G323516056
product price:Â
$
137.99
/pk of 2500, $0.06/ea
Free Shipping & Returns
Key Features
Length
7.75 in
Diameter
Extra-Wide
Color
Black
Application
Beverage Service
Material
PBAT/PLA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR0775BLK-BUW
- Zoro #
- G323516056
- UPC #
- 860010932681
- Country of Origin
- United States
- Item
- Straws
- Color
- Black
- Application
- Beverage Service
- Material
- PBAT/PLA
- Finish
- Smooth
Dimensions
- Length
- 7.75 in
- Diameter
- Extra-Wide
Description
Unwrapped black jumbo straws ideal for in-house dining, refill stations, cafeterias, and beverage bars. Made with BASF ecovio, providing durability without the sogging associated with paper. Bulk-packed for rapid service and dispenser compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.