Shop BEYONDGREEN
See all product information
Create Account
White Giant Straws, Unwrapped, 1850PK
- Mfr # STR1025A
- Zoro # G623516015
product price:Â
$
121.99
/pk of 1850, $0.07/ea
Free Shipping & Returns
Key Features
Application
Beverage Service
Length
10.25 in
Finish
Smooth
Diameter
Extra-Wide
Material
PBAT/PLA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR1025A
- Zoro #
- G623516015
- UPC #
- 860010932698
- Country of Origin
- United States
- Application
- Beverage Service
- Item
- Straws
- Finish
- Smooth
- Material
- PBAT/PLA
- Color
- White
Dimensions
- Length
- 10.25 in
- Diameter
- Extra-Wide
Description
Oversized 10.25in compostable giant straws crafted from ecovio, engineered for smoothies, shakes, frappes, and thick beverages. Their strength and wide bore provide a smooth drinking experience without collapsing. High-count case is perfect for smoothie shops, juice bars, and high-volume stores.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.