Shop BEYONDGREEN
See all product information
Create Account
Jumbo PHA Straw, BG Print, 2500PK
- Mfr # STR0775-B-BG
- Zoro # G523516023
product price:Â
$
137.99
/pk of 2500, $0.06/ea
Free Shipping & Returns
Key Features
Finish
Smooth
Material
PBAT/PLA
Diameter
Extra-Wide
Application
Beverage Service
Length
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR0775-B-BG
- Zoro #
- G523516023
- UPC #
- 860010932674
- Country of Origin
- United States
- Item
- Straws
- Finish
- Smooth
- Material
- PBAT/PLA
- Application
- Beverage Service
- Color
- White
Dimensions
- Diameter
- Extra-Wide
- Length
- 7.75 in
Description
High-volume jumbo straws made from certified compostable ecovio material, built to withstand extended drink times without softening. Features beyondGREEN brand printing for a premium, eco-forward presentation. Excellent for cafes, QSR, concessions, and beverage programs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.