Dog Waste Bags, 120 Count Rolls, Extra-Strong, Leak Resistant, 40PK
- Mfr # 2016120
- Zoro # G423516024
product price:Â
$
679.99
/pk of 40, $17.00/ea
Free Shipping & Returns
Key Features
Ink Type
Water-Based
Scent
Unscented
Leak Resistant
Yes
Capacity
4 Ibs
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016120
- Zoro #
- G423516024
- UPC #
- 019962410512
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Thickness
- 18 microns
- Length
- 12 in
Details
- Ink Type
- Water-Based
- Scent
- Unscented
- Leak Resistant
- Yes
- Item
- Pet Waste Bags
- Capacity
- 4 Ibs
- Color
- Green
- Finish
- Matte
- Tear Resistant
- Yes
- Material
- PBAT/PLA
- Shape
- Rectangle
- Application
- Pet Waste
- For Use With
- Pet Waste
Description
Stay ahead of mess and stress with the 120-count bulk pack of beyondGREEN Dog Waste Bags. Dependable performance for daily use: Crafted with reinforced construction, these bags are designed to help prevent leaks and tears, whether you're handling a puppy or a large breed. The folded-roll format makes the load-out simple and accessible every time. Ideal size for high-use households: 120 bags per pack-perfect for busy homes, travel kits, or replacements. Folded-roll format fits standard leash dispensers and glove compartment storage. Unscented for clean handling, no distractions. Usage Instructions: Pull one bag from the folded roll. Turn inside out, slip your hand, collect dog waste. Tie securely and dispose in your local pet-waste bin. Safety & Storage: Store in a cool, dry place away from direct sunlight. Keep out of reach of children and pets. This product is for pet waste only - not for human or food-related use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.