Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bags, Single-Pull Value Pack - One Bag at a Time, 2500PK
- Mfr # 2016100-25
- Zoro # G123516034
product price:Â
$
208.99
/pk of 2500, $0.08/ea
Free Shipping & Returns
Key Features
Tear Resistant
Yes
Length
13 in
Ink Type
Water-Based
Application
Pet Waste
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016100-25
- Zoro #
- G123516034
- UPC #
- 850061686039
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 9 in
- Thickness
- 18 microns
Details
- Tear Resistant
- Yes
- Ink Type
- Water-Based
- Application
- Pet Waste
- Finish
- Matte
- Shape
- Rectangle
- Material
- PBAT/PLA
- For Use With
- Pet Waste
- Color
- Green
- Leak Resistant
- Yes
- Scent
- Unscented
- Item
- Pet Waste Bags
Description
Simplify dog-walk clean-ups with the beyondGREEN Single-Pull Dispenser Refill Pack. Designed for dispenser systems that deliver one bag at a time, this Value pack of 2500 bags offers convenient access, strong performance, and U.S. manufacturing quality. Reliable one-at-a-time access: With a pull-tab design, each bag dispenses individually - reducing waste and keeping things ready in high-traffic areas, dispensers, kennels, day-care facilities, or home systems. Built for everyday use: Each bag measures 9 in x 13 in to accommodate a variety of sizes and situations. Ideal for dispenser setups: 100 bags per refill pack - suitable for homes, dog walkers, properties, or common areas. Pull-tab header format fits many standard single-pull park-style dispensers. Unscented, clean design focuses on function and ease-of-use. How to Use: Load the refill pack into a compatible single-pull dispenser unit. Pull the header strap to release the first bag. Slip your hand inside the bag, pick up waste, tie securely, and dispose in your local pet-waste bin. Safety & Storage: Store the refill pack in a cool, dry place, away from heat and direct sunlight. Keep out of reach of children and pets. This product is intended for pet-waste disposal only and is not suitable for food, human, or medical waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.