Shop BEYONDGREEN
See all product information
Create Account
Cocktail Straws 5.5in Black, Unwrapped, 2500PK
- Mfr # STR0550BLK
- Zoro # G123516058
product price:Â
$
115.99
/pk of 2500, $0.05/ea
Free Shipping & Returns
Key Features
Material
PBAT/PLA
Length
5.5 in
Finish
Smooth
Diameter
Standard
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR0550BLK
- Zoro #
- G123516058
- UPC #
- 860011089193
- Country of Origin
- United States
- Material
- PBAT/PLA
- Finish
- Smooth
- Item
- Straws
- Color
- Black
- Application
- Foodservice & Beverage Service
Dimensions
- Length
- 5.5 in
- Diameter
- Standard
Description
A premium 5.5in black cocktail straw made from BASF's ecovio compostable biopolymer. Designed for bars and beverage programs needing a durable, non-sogging alternative to paper. Ideal for cocktails, tastings, iced beverages, and mixology service. Bulk-packed for efficient, high-volume use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.