Shop BEYONDGREEN
See all product information
Create Account
Jumbo Straws, 7.75in White, 200-Count Box, 12-Packs of 200-Count Packs, 2,400 Straws Total, 2500PK
- Mfr # STR0775
- Zoro # G623516046
product price:Â
$
131.99
/pk of 2500, $0.05/ea
Free Shipping & Returns
Key Features
Finish
Smooth
Application
Beverage Service
Material
PBAT/PLA
Color
White
Length
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR0775
- Zoro #
- G623516046
- UPC #
- 860015035905
- Country of Origin
- United States
- Item
- Straws
- Finish
- Smooth
- Application
- Beverage Service
- Material
- PBAT/PLA
- Color
- White
Dimensions
- Length
- 7.75 in
- Diameter
- Extra-Wide
Description
Reliable 7.75in jumbo drinking straws manufactured with BASF ecovio, offering a smooth sip and superior durability compared to paper straws. Perfect for sodas, iced tea, lemonade, and daily beverage service. Packed in a 2000-count box for easy storage and retail presentation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.