Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bag Dispenser, Wall & Pole Mount, Front-Load, 5PK
- Mfr # 2016103
- Zoro # G923516043
product price:Â
$
999.99
/pk of 5, $200.00/ea
Free Shipping & Returns
Key Features
Application
Pet Waste
Shape
Rectangle
Length
12 in
Finish
Matte
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016103
- Zoro #
- G923516043
- UPC #
- 019962998195
- Country of Origin
- United States
- Application
- Pet Waste
- Shape
- Rectangle
- Item
- Pet Waste Bag Dispenser
- Finish
- Matte
- Scent
- Unscented
- For Use With
- Pet Waste
- Leak Resistant
- Yes
- Color
- Green
- Ink Type
- Water-Based
- Tear Resistant
- Yes
- Material
- PBAT/PLA
Dimensions
- Length
- 12 in
- Thickness
- 22 microns
- Width
- 9 in
Description
Install a reliable dog-waste-bag station that keeps supplies accessible and organized. The beyondGREEN Dog Waste Bag Roll Dispenser is designed for wall or pole mounting and accommodates standard roll-style bags. Ideal for shared outdoor areas, large yards, dog-walking services or condominium common spaces. Key features: Front-load design makes refills fast and simple Holds a standard roll of dog-waste bags (bulk or refills) Mountable on wall, post or pole using included hardware One-bag-at-a-time dispensing slot helps manage use and waste Durable construction for high-use locations Compatible with various roll-style bags and dispensers How to Use: Mount the dispenser securely to a wall or pole using the provided screws/anchors. Insert the compatible bag roll, thread the first bag through the dispensing slot. Close and lock the unit (if applicable). Users pull one bag at a time when needed; refill when roll is depleted. Care & Maintenance: Wipe clean with mild soap and water. Check mount points periodically. Do not expose to direct flame or excessive heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.