Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bags, Leak Resistant, 25PK
- Mfr # 2016200
- Zoro # G923516050
product price:Â
$
439.99
/pk of 25, $17.60/ea
Free Shipping & Returns
Key Features
Ink Type
Water-Based
Finish
Matte
Width
8 in
Leak Resistant
Yes
Application
Pet Waste
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016200
- Zoro #
- G923516050
- UPC #
- 752830762145
- Country of Origin
- United States
- Ink Type
- Water-Based
- Finish
- Matte
- Leak Resistant
- Yes
- Application
- Pet Waste
- Shape
- Rectangle
- Color
- Green
- For Use With
- Pet Waste
- Item
- Pet Waste Bags
- Tear Resistant
- Yes
- Material
- PBAT/PLA
- Scent
- Unscented
Dimensions
- Width
- 8 in
- Length
- 13 in
- Thickness
- 18 microns
Description
When regular rolls just don't cut it, the 200-count bulk pack of beyondGREEN Dog Waste Bags gives you the supply, strength, and convenience you need. Built for reliability: The folded-roll format fits most dispenser mounts, glove boxes, and backpacks. Bulk value meets everyday usability: 200 bags per pack - great for active homes, backups, travel sets or busy dog-walkers. Folded-roll format for fast dispensing and storage. Unscented design maintains focus on performance and usability. How to Use: Remove one folded roll from the pack. Pull a single bag, turn inside-out, insert your hand, pick up pet waste. Tie securely and dispose using your local pet-waste rules. Safety & Storage: Store in a cool, dry place away from heat and sunlight. Keep out of reach of children and pets. For pet-waste only - not for food/human/medical use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.