Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bag Leash Dispenser, Clip-On, Durable & Portable, 70PK
- Mfr # 2020017
- Zoro # G323516049
product price:Â
$
349.99
/pk of 70, $5.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Material
PBAT/PLA
Tear Resistant
Yes
Thickness
20 microns
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2020017
- Zoro #
- G323516049
- UPC #
- 019962036590
- Country of Origin
- United States
- Shape
- Rectangle
- Material
- PBAT/PLA
- Tear Resistant
- Yes
- Color
- Green
- Leak Resistant
- Yes
- Item
- Pet Waste Bag Dispenser
- Scent
- Unscented
- For Use With
- Pet Waste
- Application
- Pet Waste
- Ink Type
- Water-Based
- Finish
- Matte
Dimensions
- Thickness
- 20 microns
- Width
- 9 in
- Length
- 12 in
Description
Stay prepared and hands-free during every walk. The beyondGREEN Dog Bag Leash Dispenser offers a compact, clip-on holder designed to keep a roll of dog waste bags right at your side - no rummaging or awkward roll handling. Clip-on convenience: Secure to any leash, belt loop, backpack or harness strap. Roll-ready fit: Holds most standard waste bag rolls for one-hand dispensing. Durable build: Ready for outdoor use, built to withstand leash-side bumps and daily wear. Easy refill access: Twist or snap open the dispenser, load the roll, thread one bag, close and you're ready. Ideal for any dog parent: From quick walks to long outings, travel or multi-dog households, this dispenser keeps you ready. How to Use: Open the dispenser and insert a standard dog-waste bag roll. Clip the dispenser to your leash, harness, or bag strap. During the walk, pull one bag from the opening as needed, tie securely and dispose. Refill when roll is depleted. Care & Storage: Wipe clean with mild soap and water. Avoid prolonged exposure to high heat or direct sunlight to prolong component life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.