Shop BEYONDGREEN
See all product information
Create Account
Single-Pull Park Dog Waste Bag Dispenser, Black, 5PK
- Mfr # 2016102-B
- Zoro # G023516042
product price:Â
$
999.99
/pk of 5, $200.00/ea
Free Shipping & Returns
Key Features
Thickness
23 microns
Ink Type
Water-Based
Width
9 in
Color
Green
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016102-B
- Zoro #
- G023516042
- UPC #
- 850061686060
- Country of Origin
- United States
- Ink Type
- Water-Based
- Color
- Green
- Item
- Pet Waste Bag Dispenser
- Scent
- Unscented
- Tear Resistant
- Yes
- Leak Resistant
- Yes
- Application
- Pet Waste
- Material
- PBAT/PLA
- For Use With
- Pet Waste
- Finish
- Matte
- Shape
- Rectangle
Dimensions
- Thickness
- 23 microns
- Width
- 9 in
- Length
- 12 in
Description
Make your pet-waste station look and function like a pro setup. The beyondGREEN Single-Pull Dog Waste Bag Park Dispenser is engineered for ease of use and installation in shared spaces, yards, parks, or condo hallways. Single-Pull Convenience: Designed to work with single-pull header packs; once installed, users simply pull one bag at a time-no accidental unrolling. Installation Ready: Wall or pole-mountable using included hardware - fits outdoor or indoor installations. Starter Pack Included: Comes with 100 bags sized 9in x 13in - pre-loaded so you're ready out-of-the-box. beyondGREEN biotech +1 Daily-Use Fit & Finish: Black-finish dispenser blends in with facility/street-facing installations; built to handle regular use. Bag Size: 9in x 13in - ample capacity for walks, communal areas, or dog-service stations. beyondGREEN biotech How to Use: Mount the unit securely to wall or pole with hardware. Insert the included 100-bag pack (9in x 13in) into the dispenser slot, thread the first bag through. Close and latch the dispenser. Users pull one bag at a time as needed; tie and dispose per local standards. Refill when empty with matching single-pull bag packs. Care & Storage: Clean exterior with mild soap and water; avoid abrasive chemicals or flame. Check mount hardware regularly for stability. Store extra bags in a cool, dry place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.