Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bags with Handles, Easy-Tie, 20PK
- Mfr # 2021100
- Zoro # G623516039
product price:Â
$
175.99
/pk of 20, $8.80/ea
Free Shipping & Returns
Key Features
Ink Type
Water-Based
Scent
Unscented
Application
Pet Waste
Finish
Matte
Design
Handle-style
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2021100
- Zoro #
- G623516039
- UPC #
- 019962040191
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Thickness
- 20 microns
- Width
- 8 in
Details
- Ink Type
- Water-Based
- Scent
- Unscented
- Item
- Pet Waste Bags
- Application
- Pet Waste
- Finish
- Matte
- Design
- Handle-style
- Tear Resistant
- Yes
- Leak Resistant
- Yes
- Shape
- Rectangle
- Material
- PBAT/PLA
- For Use With
- Pet Waste
- Color
- Green
Description
When your daily walk demands ease and reliability, the handle-style bags from beyondGREEN deliver. With 100 bags per pack and a design built for convenience, these handle bags let you pick up, tie, and go - no mess, no fuss. Key features: Handle-style design lets you slip your hand in, pull up waste, tie securely, and go Extra-strong construction to resist tears and leaks - ideal for active walks, backyards, or larger breeds 8 in x 16 in size (with 2.5 in gusset expanding to 13 in wide) supports generous capacity and cleaner disposal beyondGREEN biotech Unscented for neutral handling and minimal odor interference Includes 100 bags - a full month (or more) of standard use in many households How to Use: Slip your hand inside the bag through the handles. Scoop your dog's waste. Pull the handles together, tie securely, and dispose according to your local pet-waste guidelines. Safety & Storage: Store in a cool, dry place away from direct sunlight. Keep out of reach of children. Product is for pet waste only-not for food, human or medical use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.