Dog Waste Bags, 750 Count Bulk Refill, Leak Resistant, 4PK
- Mfr # 2016750
- Zoro # G023516035
product price:Â
$
359.99
/pk of 4, $90.00/ea
Free Shipping & Returns
Key Features
Ink Type
Water-Based
Width
9 in
Scent
Unscented
Material
PBAT/PLA
Capacity
4 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016750
- Zoro #
- G023516035
- UPC #
- 019962997990
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 12 in
- Thickness
- 18 microns
Details
- Ink Type
- Water-Based
- Scent
- Unscented
- Material
- PBAT/PLA
- Capacity
- 4 Ibs
- Leak Resistant
- Yes
- Shape
- Rectangle
- Color
- Green
- Tear Resistant
- Yes
- For Use With
- Pet Waste
- Application
- Pet Waste
- Item
- Pet Waste Bags
- Finish
- Matte
Description
For households with multiple pets, professional dog-walkers, or anyone who wants one major pack and peace of mind, the 750-count bulk refill pack of beyondGREEN Dog Waste Bags offers serious value and dependable performance. High-volume, high-use ready: The folded-roll format fits most leash dispensers for quick access. Durable and ready for action: Each bag is built to provide tear-resistance and leak-resistance across daily use in homes, yards, kennels, or outdoor walks. Perfect for multi-dog households or high-frequency cleanup routines. Application scenarios: 750-bag refill for home use - major households or multi-dog families. Pet-services & dog-walking operations. Retail or display-ready for vet clinics, boutiques, pet stores. Training facilities, kennels or dog daycare in need of bulk supply. Usage Instructions: Pull a bag from one of the folded rolls. Turn the bag inside out, insert your hand, pick up the waste. Tie securely and dispose using your local pet-waste bin or according to local guidelines. Safety & Storage: Store in a cool, dry area, away from direct sunlight. Keep out of reach of children and pets. Not for food, human waste or medical disposal. Use for pet waste only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.