Shop BEYONDGREEN
See all product information
Create Account
Single-Pull Dog Waste Bag Dispenser, Wall or Pole Mount, 5PK
- Mfr # 2016102
- Zoro # G423516055
product price:Â
$
999.99
/pk of 5, $200.00/ea
Free Shipping & Returns
Key Features
Ink Type
Water-Based
Color
Green
Tear Resistant
Yes
Material
PBAT/PLA
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016102
- Zoro #
- G423516055
- UPC #
- 019962999291
- Country of Origin
- United States
- Ink Type
- Water-Based
- Color
- Green
- Tear Resistant
- Yes
- Material
- PBAT/PLA
- Item
- Pet Waste Bag Dispenser
- Finish
- Matte
- Application
- Pet Waste
- Shape
- Rectangle
- Scent
- Unscented
- For Use With
- Pet Waste
- Leak Resistant
- Yes
Dimensions
- Length
- 12 in
- Thickness
- 21 microns
- Width
- 9 in
Description
The beyondGREEN Single-Pull Dog Waste Bag Dispenser provides an organized, reliable solution for areas where dog-waste bags must be easily accessible. Designed to work exclusively with single-pull bag header packs (like your 100-bag "Single-Pull Dispenser Refill Packin), this dispenser allows users to pull one bag at a time-reducing waste and keeping cleanup convenient. How to Use Open front panel and insert a compatible single-pull header pack. Pull the first bag through the dispensing slot. Close the door and lock/latch as needed. Mount to a wall, pole, fence, or post using the included hardware. Refill when the header pack is empty. Built with a durable, outdoor-ready housing and secure mount points, this dispenser works perfectly for: Apartment complexes HOA common areas Dog parks & trails Public spaces Large yards Dog-walking service stations Its front-load design makes refilling quick and simple; just slide in a new header pack, thread the first bag through the opening, and close the door.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.