Shop BIG ASS FANS

Ceiling Fan, 7 ft Blade Dia, 6 Blades, 7 Speeds, 100 to 277V AC, White

  • Mfr # MKI61071806A729I24S2
  • Zoro # G713321871

product price: 
$
3,700.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
7 ft
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MKI61071806A729I24S2
Zoro #
G713321871
UPC #
-
Country of Origin
United States
Number of Blades
6
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mounting Hardware
Reversible
Yes
Phase
Single
Housing Finish
White
Blade Material
Aluminum
Air Flow
15,576 cfm
Amps
2 mA
Item
Ceiling Fan
Standards
CE, cETL Intertek Certified, Energy Star, Safety Mark
Area Covered (Cooling) - Fans
30 sq ft
RPM
110 RPM
Hz
60/50 Hz
Blade Finish
White
Fan Blade Color
White
Mount Type
Universal
Speed Controllable - Fans
Yes
Fan Watts
40.2 W
Series
I6
Fan Mounting Location
Ceiling
Motor HP
1/16 hp
Fan Housing Color
White
Sound Level
35 dBA
Motor Design
Brushless DC
Light Kit
Yes
Airflow
15,576 cfm

Dimensions

Blade Diameter
7 ft
Max. Mounting Height
14 ft
Min. Mounting Height
12 ft

Description

Ceiling Fan, 7 ft Blade Diameter, 100 to 277V AC Voltage, 40.2 W Fan Watts, Phase Single, 15,576 cfm, Motor HP 1/16 hp, 110 RPM RPM, Max. Mounting Height 14 ft, Min. Mounting Height 12 ft, Number of Speeds 7, Blade Material Aluminum, Blade Finish White, Fan Housing Color White, Housing Finish White, Fan Blade Color White, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2 mA Amps, 60/50 Hz Hz, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Universal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.