Silvia Organizational Storage Box, Canvas Gray, 5 9 x 6 5 x 11 6 Inches, 6PK
- Mfr # 5921C6443
- Zoro # G424798207
product price:Â
$
22.99
/pk of 6, $3.83/ea
Key Features
Overall Height
5.9 in
Overall Width
6.5 in
Overall Length
11.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5921C6443
- Zoro #
- G424798207
- UPC #
- 841411101432
- Country of Origin
- Lithuania
- Item
- Bigso Silvia Organizational Storage Box, Canvas-Like Paper-Laminated Fiberboard with Leather Handle, Canvas Gray, 5 9 x 6 5 x 11 6 Inches
Dimensions
- Overall Height
- 5.9 in
- Overall Width
- 6.5 in
- Overall Length
- 11.6 in
Description
Bigso Silvia Organizational Storage Box, Canvas-Like Paper-Laminated Fiberboard with Leather Handle, Canvas Gray, 5 9 x 6 5 x 11 6 Inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.