Shop BIGSO
See all product information
Create Account
Soft Around Hanging Storage Basket/Hamper, Large, Grey, 12PK
- Mfr # 6931S0101
- Zoro # G524798107
product price:Â
$
15.99
/pk of 12, $1.33/ea
Key Features
Overall Width
8.7 in
Overall Height
0.1 in
Overall Length
6.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6931S0101
- Zoro #
- G524798107
- UPC #
- 841411104358
- Country of Origin
- Lithuania
- Item
- Bigso Soft Around Hanging Storage Basket/Hamper, Large, Grey
Dimensions
- Overall Width
- 8.7 in
- Overall Height
- 0.1 in
- Overall Length
- 6.7 in
Description
Bigso Soft Around Hanging Storage Basket/Hamper, Large, Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.